Beli tripod alat ukur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Analog Multitester (Alat Ukur)atribut:
- Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
- Dimensions (mm): 95x141x39
- Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
- Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- BOSCH Lightweight Compact TripodDeskripsi:Deskripsi:Tripod profesional, dudukan tripod 1/4inch
- TEKIRO Treker Kaki TigaDeskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- STS Elevator Tripod for LaserDeskripsi:Usage:For various construction, civil engineering work, quotation, insurance research, and sports.atribut:
- Material: Aluminium Alloy
- Compacted Length to Total Length (mm): 470 to 1230
- Specification: Screw diameter 5/8 inches
- Tajima TripodDeskripsi:-With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.atribut:
- Screw Diameter: 5/8inch
- Material: Aluminium Alloy
- NIKKO Beaker Plastic Disposable (Gelas Kimia)atribut:
- Material: PP (Polypropylene)
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- KDS Marking Tools Mini Line Laseratribut:
- Dimension: 80x60x125mm
- Battery power: 2AA Batteries
- Light Source: Semiconductur
- Auto Self Leveling Range: ± 3°
- Continuous Operating Time: >15 hours
- Effective Measuring Range for Indoor: 6m
- Laser Angle: Horizontal: > 60°\nVertical: > 180°
- Life Time (MMTF): > 2000 hours
- Output Power: ≤ 1mW
- Precision of Point: ± 2.0mm/3m
- Precision of Vertical & Horizontal: ± 2.5mm/5m
- Time of Stable Equilibrium: < 5sec
- Wave Length: 635nm/line, 650nm/dot
- Working Temperature Range: -5 to +45°C
- OMM Tools Ware Spatula With Spoonatribut:
- Material: Stainless Steel
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Leica Disto Case D510 Packageatribut:
- Bluetooth Smart Battery: 2 x AAA
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Protection Class: IP65
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 143x58x29
- Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 660
- Range with Favourable Conditions (m): 0.05 – 200
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
- Leica Disto Touch D810 PackageDeskripsi:The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.atribut:
- Protection Class: IP54
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 164x61x31
- Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 820
- Range with Favourable Conditions (m): 0.05 – 250
- Range with Unfavourable Conditions (ft): 0.16 – 394
- Range with Unfavourable Conditions (m): 0.05 – 120
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
Daftar Harga tripod alat ukur Terbaru March 2026
| Hioki Analog Multitester (Alat Ukur) | Rp1.199.900 |
| monotaro Elevator Type Tripod (Made Of Aluminum) | Rp529.900 |
| Leica Tripod | Rp1.899.900 |
| BOSCH Lightweight Compact Tripod | Rp1.099.900 |
| TEKIRO Treker Kaki Tiga | Rp139.900 |
| STS Elevator Tripod for Laser | Rp879.900 |
| Tajima Tripod | Rp849.900 |
| TRUSCO Tripod Stand Head | Rp2.299.900 |
| Mujingfang Tripod Meteran Laser Level (Laser Line) | Rp469.900 |
| NIKKO Beaker Plastic Disposable (Gelas Kimia) | Rp10.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102091432-1.jpg)
/P102250758-1.jpg)






/P102123287-1.jpg)
/irP102092675-2.jpg)
/P102078785-1.jpg)



/P101518183-1.jpg)